Photo Control, Button, 120V, 1000W

Item #: 0047919

Cat #: A105

UPC: 720563101050

Company wide:
0 in stock
Documents & Guides
Photo Control, Button, 120 Volt, 1000 Watt

Overview

Photo Control, Button, 120 Volt, 1000 Watt
Also known as: 720563101050, A105, PMUA105

Specifications

Volts AC: 120
Wattage: 1000
Volts AC: 120
Wattage: 1000