Circuit Breaker Enclosure, NEMA 1, 100A, Q-Line Frame, Surface Mount

Item #: 0047907

Cat #: TQL100S

UPC: 783164021424

$ 997.39 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel, Surface Mount, 15.20 Inch Height x 4.0 Inch Depth x 6.90 Inch Width, 8.1 Lbs Weight

Overview

Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel, Surface Mount, 15.20 Inch Height x 4.0 Inch Depth x 6.90 Inch Width, 8.1 Lbs Weight
Also known as: 783164021424, TQL100S, ABBTQL100S

Specifications

Poles: 2
Amps: 100
Type: Enclosure, Breaker
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: Q Line
Poles: 2
Type: Enclosure, Breaker
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface
Family / Style: Q Line