D-Box Type 1, 36.00x24.00x8.00, Lt Gray, Steel

Item #: 0047892

Cat #: DBS36248G

UPC: 783510143671

$ 1139.40 EA
Company wide:
0 in stock
D-Box cabinets house 19-inch network equipment in public locations where low profiles are necessary. This D-Box Type 1, DBS36248G item measures 36.00x24.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

D-Box cabinets house 19-inch network equipment in public locations where low profiles are necessary. This D-Box Type 1, DBS36248G item measures 36.00x24.00x8.00 inches with a material of Steel colored Lt Gray.

Ideal for retail applications where it is necessary to house 19-inch network equipment in a public location, the horizontally-oriented D-Box is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes

Also known as: 783510143671, DBS36248G, HOFDBS36248G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Depth: 8.340 in
Width: 24 in
Material: Steel
Depth: 8.340 in
IP/NEMA Rating: NEMA 1
Height: 36 in