Voltage Monitoring Protection Relay

Item #: 0047867

Cat #: DPM-240A-B

UPC: 741660138985

$ 180.00 EA
Company wide:
0 in stock
Documents & Guides
Voltage Monitoring Protection Relay, DPM Series, 3-Phase, 240VAC

Overview

Voltage Monitoring Protection Relay, DPM Series, 3-Phase, 240VAC
Also known as: 741660138985, DPM-240A-B, RNKDPM240AB

Specifications

Type: Voltage Monitor, Protection Relay
Phase: 3
Mounting: Surface
Volts AC: 240
Amps: 8.300
Type: Voltage Monitor, Protection Relay
Mounting: Surface
Amps: 8.300
Phase: 3
Volts AC: 240