ETN FD3060S06 Series C, F-frame Mol

Item #: 0047798

Cat #: FD3060S06

UPC: 786679041932

$ 4173.84 EA
Company wide:
0 in stock

Overview

ETN FD3060S06 F-FRAME W SHUNT
Also known as: 786679041932, FD3060S06, CUTFD3060S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600