
50 Ft. All Weather Extension Cord, 14/3, Blue
Item #: 0047793
Cat #: 2468SW8806
UPC: 029892024680
$ 84.99 EA
Company wide:
114
in stock
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC, 1875 Watts, Length: 50 ft, Color: Blue w/Lighted End
Overview
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC, 1875 Watts, Length: 50 ft, Color: Blue w/Lighted End
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892024680, 2468SW8806, SWC2468SW8806
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Blue |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Amps: | 15 |
| Length: | 50 ft |
| Gauge: | 14 AWG |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Type: | Extension Cord, Weather Resistant |
| Length: | 50 ft |
| Color: | Blue |
| Volts AC: | 120 |
| Amps: | 15 |
| Gauge: | 14 AWG |