Motor

Item #: 0047776

Cat #: 5KCR46JN0087Y

UPC:

Call for price
Company wide:
61 in stock
Documents & Guides
Motor, E255 1/3 HP 1725/1425 TEFC 56C 1/60/100-120/200-240V

Overview

Motor, E255 1/3 HP 1725/1425 TEFC 56C 1/60/100-120/200-240V
Also known as: 5KCR46JN0087Y, MAR5KCR46JN0087Y

Specifications

Volts AC: 230, 115
Phase: 1
Mounting: Rigid
Material: Steel
Horsepower: 0.333
Family / Style: 5KCR46
Size: 56C
RPM: 1425, 1725
Amps Range: 2 - 3.800 - 4
Volts AC: 230, 115
Mounting: Rigid
Horsepower: 0.333
Size: 56C
Amps Range: 2 - 3.800 - 4
Phase: 1
Material: Steel
Family / Style: 5KCR46
RPM: 1425, 1725