
13 Amp, 125V AC, All Weather Extension Cord, 14/3, Length: 100ft
Item #: 0047772
Cat #: 1489SW0002
UPC: 029892014896
$ 60.25 EA
Company wide:
13
in stock
Documents & Guides
100 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 13 Amp, 125V AC. Color: Yellow. ***Stays flexible in extreme cold or ho
Overview
100 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 13 Amp, 125V AC. Color: Yellow. ***Stays flexible in extreme cold or ho
Also known as: 029892014896, 1489SW0002, SWC1489SW0002
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Amps: | 13 |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Gauge: | 14 AWG |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 13 |
| Volts AC: | 120 |
| Gauge: | 14 AWG |
| Color: | Yellow |
| Length: | 100 ft |
| Conductors: | 3 |
| Type: | Extension Cord, Weather Resistant |
| Standards: | California Proposition 65 |