
15 Amp, 125V AC, All Weather Extension Cord, 14/3, Length: 50ft
Item #: 0047771
Cat #: 1488SW0002
UPC: 029892014889
$ 133.62 EA
Company wide:
10
in stock
Documents & Guides
50 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator . SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Color: Yellow. ***Stays flexible in extreme
Overview
50 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator . SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Color: Yellow. ***Stays flexible in extreme
Also known as: 029892014889, 1488SW0002, SWC1488SW0002
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Amps: | 15 |
| Length: | 50 ft |
| Gauge: | 14 AWG |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Gauge: | 14 AWG |
| Color: | Yellow |
| Conductors: | 3 |
| Type: | Extension Cord, Weather Resistant |
| Length: | 50 ft |
| Standards: | California Proposition 65 |