LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 120-277V

Item #: 0047767

Cat #: 2BLT4 40L ADP LP835

UPC: 190887470789

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser

Overview

LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser
Also known as: 190887470789, 2BLT4 40L ADP LP835, LIT2BLT440LADPLP83

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 34
Color: White
Light Technology: LED
Volts AC Range: 120 - 277