Stanley Black & Decker DW1614

Item #: 0047762

Cat #: DW1614

UPC: 028874116146

Company wide:
0 in stock
Documents & Guides
No Documents Available
DRILL BIT DEWALT EXTD LEN 1/2 IN DIAMETER BLK OXIDE FINISH 3/8 IN SHANK 135 DEG

Overview

DRILL BIT DEWALT EXTD LEN 1/2 IN DIAMETER BLK OXIDE FINISH 3/8 IN SHANK 135 DEG

135 degree split Provides greater durability to reduce breaking, Patented Core Diameter Reduces Breakage, Black Oxide for greater wear resistance, No Spin Shank from bits 3/16" to, Tapered Web Eliminates the frustration of bit spinning in the chuck, Size Markings Located above the shank to

Also known as: 028874116146, DW1614, DEWDW1614

Specifications

Diameter: 1/2 in
Type: Drill Bit, Black Oxide
Length: 12 in
Diameter: 1/2 in
Length: 12 in
Type: Drill Bit, Black Oxide