C396 EOL 110MM BUS BAR

Item #: 0047759

Cat #: C396CBAR

UPC: 786685107370

Call for price
Company wide:
0 in stock
CUT C396CBAR C396 EOL 110MM BUS BAR

Overview

CUT C396CBAR C396 EOL 110MM BUS BAR
Also known as: 786685107370, C396CBAR, CUTC396CBAR

Specifications

Mounting: Device
Size: 110 mm
Mounting: Device
Size: 110 mm