Dual Technology Ceiling Sensor

Item #: 0047748

Cat #: OAC-DT-2000-MV

UPC: 080083579426

$ 274.83 EA
Company wide:
26 in stock
Documents & Guides
Ceiling Sensor w/Daylight Sensor, Dual Technology, 360 Degree, 2000 Square Feet, 120 to 347 VAC, 50/60 Hz

Overview

Ceiling Sensor w/Daylight Sensor, Dual Technology, 360 Degree, 2000 Square Feet, 120 to 347 VAC, 50/60 Hz

The MicroSet Dual Technology Line Voltage Occupancy Sensing Ceiling Sensor is a motion sensing lighting control that is used for energy savings and convenience. MicroSet self-adjusting Dual Technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period. The sensor is available in both single and dual load control.

Also known as: 080083579426, OAC-DT-2000-MV, COOOACDT2000MV

Specifications

Volts AC: 347
Color: White
Volts AC Range: 120 - 277
Volts AC: 347
Volts AC Range: 120 - 277
Color: White