
All Weather Extension Cord,13 Amp,125V AC
Item #: 0047729
Cat #: 2308SW8803
UPC: 029892023089
$ 80.97 EA
Company wide:
34
in stock
Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watts. Length: 50 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.
Overview
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watts. Length: 50 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.
Also known as: 029892023089, 2308SW8803, SWC2308SW8803
Features & Benefits
- OUTDOOR MEDIUM DUTY extension cord, ideal for landscaping, and powering appliances such as a shop vac, weed wacker, bush trimmer, leaf blower and electric lawn mower
- HIGHLY VISIBLE bright orange jacket provides extra safety as well as prevents loss and theft on jobsites
- EXTRA DURABLE oversized, molded plug prevent accidental bending or breaking and UL listed for your safety
- WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
- 13 Amps, 125 Volts, 1625 Watts
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 13 |
| Conductors: | 3 |
| Volts AC: | 120 |
| Color: | Orange |
| Type: | Extension Cord, Weather Resistant |
| Length: | 50 ft |
| Gauge: | 16 AWG |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Color: | Orange |
| Length: | 50 ft |
| Amps: | 13 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Gauge: | 16 AWG |