All Weather Extension Cord, 16/3, 25'

Item #: 0047728

Cat #: 2307SW8803

UPC: 029892023072

$ 42.49 EA
Company wide:
60 in stock
Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watts. Length: 25 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.

Overview

All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watts. Length: 25 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.
Also known as: 029892023072, 2307SW8803, SWC2307SW8803

Features & Benefits

  • APPLICATIONS ideal for landscaping, and powering -appliances such as a shop vac, weed wacker, bush trimmer, leaf blower and electric lawn mower
  • 16 GAUGE, 3-pronged, 25 ft extension cord provides 13 AMP, 1625 watts and 125 volts
  • HIGHLY VISIBLE orange jacket provides extra safety and prevents tripping while working in the yard
  • WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
  • DURABLE water-resistant molded plug, socket and reinforced blades to prevent accidental bending or breaking to ensure safety at all time

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Amps: 13
Conductors: 3
Volts AC: 120
Color: Orange
Type: Extension Cord, Weather Resistant
Gauge: 16 AWG
NEMA Configuration: 5-15P, 5-15R
Amps: 13
Volts AC: 120
Type: Extension Cord, Weather Resistant
Length: 25 ft
Conductors: 3
Color: Orange
Gauge: 16 AWG