14 AWG Single Insulated Wire Ferrules, Blue, Short (100PK)

Item #: 0047715

Cat #: 216-266

UPC:

$ 0.23 EA
Company wide:
4,400 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 14 AWG. Type: Short, 14mm, Blue (Sold In Multiples of 100)

Overview

Wire Ferrules. Single Insulated. Wire Size: 14 AWG. Type: Short, 14mm, Blue (Sold In Multiples of 100)

Ferrule; Sleeve for 2.5 mm² / AWG 14; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; blue

Also known as: 216-266, WAG216266

Specifications

Color: Blue
Type: Ferrule
Color: Blue
Type: Ferrule