15 Amp, 125V AC, 1875 Watt, 9" Adapter

Item #: 0047711

Cat #: 09544-90-08

UPC: 029892718800

Call for price
Company wide:
0 in stock
Documents & Guides
Locking Adapter. STW. RV/Mobile Home Adapter. Non-NEMA 30A RV Plug to NEMA 5-15R Receptacle. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 inches, Black

Overview

Locking Adapter. STW. RV/Mobile Home Adapter. Non-NEMA 30A RV Plug to NEMA 5-15R Receptacle. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 inches, Black
Also known as: 029892718800, 09544-90-08, SWC095449008

Specifications

Type: Adapter
Conductors: 3
Volts AC: 120
Gauge: 12
Color: Black
Amps: 15
Length: 9 in
NEMA Configuration: 5-15R, TT-30P
Type: Adapter
Volts AC: 120
Color: Black
Length: 9 in
Conductors: 3
Gauge: 12
Amps: 15
NEMA Configuration: 5-15R, TT-30P

Customer Reviews

No reviews for this product
(0)