Garbage Disposal/General Power Supply, 6', Gray

Item #: 0047708

Cat #: 9726SW8809

UPC: 029892097264

$ 14.55 EA
Company wide:
299 in stock
Documents & Guides
Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Right Angle Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Shape: Flat, Length: 6 ft. Color: Gray

Overview

Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Right Angle Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Shape: Flat, Length: 6 ft. Color: Gray
Also known as: 029892097264, 9726SW8809, SWC9726SW8809

Features & Benefits

  • LIGHT DUTY construction
  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Gray
Type: Garbage Disposal Cord, General Purpose Cord
Gauge: 16 AWG
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Gauge: 16 AWG
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Type: Garbage Disposal Cord, General Purpose Cord
Length: 6 ft