Power Supply Cord, SPT-3, Right Angle Plug, 4' Long

Item #: 0047705

Cat #: 9724SW8809

UPC: 029892097240

$ 10.92 EA
Company wide:
43 in stock
Documents & Guides
Power Supply Cord, SPT-3, Right Angle Plug, 4 Foot Long, UL Listed

Overview

Power Supply Cord, SPT-3, Right Angle Plug, 4 Foot Long, UL Listed
Also known as: 029892097240, 9724SW8809, SWC9724SW8809

Features & Benefits

  • LIGHT DUTY construction
  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Gray
Length: 4 ft
Type: Garbage Disposal Cord, General Purpose Cord
Gauge: 16 AWG
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Type: Garbage Disposal Cord, General Purpose Cord
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Length: 4 ft
Gauge: 16 AWG