6' Garbage Disposal/General Pwr Sply, 16/3, Gray

Item #: 0047703

Cat #: 9736SW8809

UPC: 029892097363

$ 12.74 EA
Company wide:
544 in stock
Documents & Guides
Garbage Disposal/General Purpose/SPT-3 Power Supply Cord, Straight Plug, Connecting End Split And Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Gray

Overview

Garbage Disposal/General Purpose/SPT-3 Power Supply Cord, Straight Plug, Connecting End Split And Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Gray

As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.

Also known as: 029892097363, 9736SW8809, SWC9736SW8809, pig tail, whip

Features & Benefits

  • LIGHT DUTY construction
  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Gray
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Length: 6 ft