13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 3ft, Gray

Item #: 0047700

Cat #: 9733SW8809

UPC: 029892097332

$ 7.27 EA
Company wide:
88 in stock
Documents & Guides
Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 3 ft. Color: Gray.

Overview

Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 3 ft. Color: Gray.

Power Supply Cord, Type SPT-3, 125 VAC, 13 A, NEMA 5-15P End Connection, Bare Copper Conductor, 16 AWG Conductor, 3 ft Cord, 16, Male Straight Plug, PVC, Gray

Also known as: 029892097332, 9733SW8809, SWC9733SW8809

Features & Benefits

  • LIGHT DUTY construction
  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Volts AC: 120
Conductors: 2
Length: 3 ft
Color: Gray
Type: Garbage Disposal Cord, General Purpose Cord
Gauge: 16 AWG
Standards: California Proposition 65
NEMA Configuration: 5-15P
Volts AC: 120
Length: 3 ft
Type: Garbage Disposal Cord, General Purpose Cord
Standards: California Proposition 65
Amps: 13
Conductors: 2
Color: Gray
Gauge: 16 AWG