18 AWG Single Insulated Wire Ferrules, Red, Short

Item #: 0047698

Cat #: 216-263

UPC:

$ 0.23 EA
Company wide:
1,100 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 18 AWG. Type: Short, 14mm. Color: Red

Overview

Wire Ferrules. Single Insulated. Wire Size: 18 AWG. Type: Short, 14mm. Color: Red

Ferrule; Sleeve for 1 mm² / AWG 18; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; red

Also known as: 216-263, WAG216263

Specifications

Color: Red
Type: Ferrule
Color: Red
Type: Ferrule