Power Supply Cord, Type SJTW, 16/3 AWG, 9'

Item #: 0047696

Cat #: 9709SW8808

UPC: 029892097097

$ 16.96 EA
Company wide:
772 in stock
Documents & Guides
Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 9 ft. Color: Black. For multiple uses incl

Overview

Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 9 ft. Color: Black. For multiple uses incl
Also known as: 029892097097, 9709SW8808, SWC9709SW8808, pig tail

Features & Benefits

  • Power Supply Replacement Cord
  • Temperature Rating of -40°F to 140°F (-40°C to 60°C)
  • 125 Voltage Rating
  • Common Applications: Vacuum, Electric Drill, Work Light

Specifications

NEMA Configuration: 5-15P
Length: 9 ft
Amps: 13
Conductors: 3
Volts AC: 120
Color: Black
Type: Garbage Disposal Cord, General Purpose Cord
Gauge: 16 AWG
Standards: California Proposition 65
NEMA Configuration: 5-15P
Amps: 13
Volts AC: 120
Type: Garbage Disposal Cord, General Purpose Cord
Standards: California Proposition 65
Length: 9 ft
Conductors: 3
Color: Black
Gauge: 16 AWG