Garbage Disposal Cord, 13 Amp, 125V AC, 3', Black

Item #: 0047694

Cat #: 9703SW8808

UPC: 029892097035

$ 10.92 EA
Company wide:
1,050 in stock
Documents & Guides
Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed & Conductors Stripped On Connecting End, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC. 1625 Watt, 3 Ft. Legnth, Black

Overview

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed & Conductors Stripped On Connecting End, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC. 1625 Watt, 3 Ft. Legnth, Black

As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.

Also known as: 029892097035, 9703SW8808, SWC9703SW8808

Features & Benefits

  • LIGHT DUTY construction
  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Length: 3 ft
Color: Black
Gauge: 16 AWG
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Length: 3 ft
Gauge: 16 AWG
Amps: 13
Volts AC: 120
Color: Black
Standards: California Proposition 65