6' Garbage Disposal Cord, 14/3 SJTW, Black

Item #: 0047693

Cat #: 9716SW8808

UPC: 029892097165

$ 16.38 EA
Company wide:
446 in stock
Documents & Guides
Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed And Conductors Stripped On Connecting End, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC. 1875 Watt, 6 Ft. Length, Black

Overview

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed And Conductors Stripped On Connecting End, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC. 1875 Watt, 6 Ft. Length, Black

Coleman Cable 14/3 SJTW Replacement power supply cord with PVC insulation, has black PVC jacket to offer added safety. The bare copper cord has voltage rating of 125-Volt AC and current rating of 15-Amps. It has black, white and green color-coded insulation for easy identification. Cord supports NEMA 5-15P configuration. It withstands temperature rating of -40 to 60 deg C.

Also known as: 029892097165, 9716SW8808, SWC9716SW8808, Appliance Whip, Whip

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Color: Black
Amps: 15
Gauge: 14 AWG
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Length: 6 ft
Conductors: 3
Color: Black
Gauge: 14 AWG
Standards: California Proposition 65