JNO R600L-35K-80CRI-PDIM-UNF-WH 10W

Item #: 0047651

Cat #: R600L35KUWH

UPC: 661209447340

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
JNO R600L35KUWH 10W LED TRAC

Overview

JNO R600L35KUWH 10W LED TRAC
Also known as: 661209447340, R600L35KUWH, JUNR600L35KUWH

Specifications

Color: White
Color: White