
3-Outlet Adapter, 15A, 125V, U-Ground, 2', Yellow
Item #: 0047645
Cat #: 4112SW8802
UPC: 029892041120
$ 20.25 EA
Company wide:
142
in stock
Documents & Guides
All Weather 3-Outlet U-Ground Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.
Overview
All Weather 3-Outlet U-Ground Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.
Also known as: 029892041120, 4112SW8802, SWC4112SW8802, CROW'S FOOT, Splitter , crow foot, crowfoot, crowsfoot
Features & Benefits
- OUTDOOR HEAVY DUTY 3-outlet extension cord, ideal for landscaping, and powering appliances such as a shop vac, weed wacker, bush trimmer, leaf blower and electric lawn mower
- Vinyl jacket resists moisture, abrasion and prolonged exposure to sun
- Rated to be used for indoor use only
- Reinforced blades prevent accidental bending and breaking heavy duty strain relief protects electrical connections
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Adapter, Tap, 3-Outlet, Weather Resistant |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 2 ft |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Length: | 2 ft |
| Color: | Yellow |
| Type: | Adapter, Tap, 3-Outlet, Weather Resistant |
| Amps: | 15 |
| Standards: | California Proposition 65 |