
Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 6'
Item #: 0047639
Cat #: 9156SW8808
UPC: 029892091569
$ 52.63 EA
Company wide:
434
in stock
Documents & Guides
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4, Rating: 30 Amp, 125/250V AC, 6 Ft. Length, Black
Overview
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4, Rating: 30 Amp, 125/250V AC, 6 Ft. Length, Black
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892091569, 9156SW8808, SWC9156SW8808, pigtail
Features & Benefits
- 30 amps
- 125/150 volts
- 4 wire
- NEMA 14-30 Plug
- SRDT Round Jacket
- Flanged spade terminals
- Metal strain relief
- UL Listed
Specifications
| Gauge: | 10 AWG |
| Volts AC: | 120, 240 |
| Color: | Black |
| Amps: | 30 |
| Conductors: | 4 |
| Length: | 6 ft |
| NEMA Configuration: | 14-30P |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG |
| Color: | Black |
| Conductors: | 4 |
| NEMA Configuration: | 14-30P |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Length: | 6 ft |
| Standards: | California Proposition 65 |