
Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 4'
Item #: 0047637
Cat #: 9154SW8808
UPC: 029892091545
$ 38.48 EA
Company wide:
123
in stock
Documents & Guides
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Black.
Overview
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Black.
Coleman Cable 10/4 SRDT Flat dryer power supply cord with PVC insulation, has black PVC jacket to offer added safety. It has voltage rating of 125-Volts and current rating of 30-Amps. Cord featuring 90-degree inlet male plug, is 4-ft long and has outside diameter of 0.67-Inch. Cord for dryer, is NEMA 14-30P configured. This bare copper cord withstands temperature rating of -20 to 60 deg C. Cord is UL listed.
Also known as: 029892091545, 9154SW8808, SWC9154SW8808
Features & Benefits
- 30 amps
- 125/150 volts
- 4 wire
- NEMA 14-30 Plug
- SRDT Round Jacket
Specifications
| Gauge: | 10 AWG |
| Volts AC: | 120, 240 |
| Color: | Black |
| Length: | 4 ft |
| Amps: | 30 |
| Type: | Dryer Cord |
| Conductors: | 4 |
| NEMA Configuration: | 14-30P |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG |
| Color: | Black |
| Amps: | 30 |
| Conductors: | 4 |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| Length: | 4 ft |
| Type: | Dryer Cord |
| NEMA Configuration: | 14-30P |