Clamp Meter, Wireless

Item #: 0047631

Cat #: FLUKE-902FC

UPC: 095969798341

$ 407.99 EA
Company wide:
10 in stock
Clamp Meter, Wireless, HVAC, Dual Rated - CAT III, 600V / CAT IV, 300V, Includes: 1 Pair TL75 Test Leads, 80BK Integrated DMM Temperature Probe, Carrying Case, User's Manual

Overview

Clamp Meter, Wireless, HVAC, Dual Rated - CAT III, 600V / CAT IV, 300V, Includes: 1 Pair TL75 Test Leads, 80BK Integrated DMM Temperature Probe, Carrying Case, User's Manual

The Fluke 902 FC Clamp Meter, with Fluke Connect wireless connectivity, can help HVAC technicians improve productivity in the field. The rugged dual-rated CAT III 600 V, CAT IV 300 V meter equips you to perform many essential HVAC system measurements: microamps for testing pilot light sensors; resistance up to 60 kΩ; AC current and AC/DC voltage; capacitance; and contact temperature, all with just one tool. Plus its small form factor makes it easy to hang on to and navigate in tight work spaces.

Also known as: 095969798341, FLUKE-902FC, FLUFLUKE902FC

Specifications

Type: Clamp Meter
Volts AC: 300, 600
Volts DC: 600
Standards: California Proposition 65
Type: Clamp Meter
Volts DC: 600
Volts AC: 300, 600
Standards: California Proposition 65