13 Amp, 125V AC, 1875 Watt, Extension Cord, NEMA 5-15, Length: 8ft, Black

Item #: 0047627

Cat #: W0260

UPC: 078693002601

$ 18.21 EA
Company wide:
57 in stock
Documents & Guides
Appliance & Power Tool Extension Cord, SJTW. U-Ground, NEMA 5-15, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 8 ft. Color: Black. For use with major appliances, motors and power tools.

Overview

Appliance & Power Tool Extension Cord, SJTW. U-Ground, NEMA 5-15, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 8 ft. Color: Black. For use with major appliances, motors and power tools.
Also known as: 078693002601, W0260, SWCW0260

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Black
Type: Extension Cord
Length: 8 ft
Gauge: 16 AWG
NEMA Configuration: 5-15P
Conductors: 3
Color: Black
Length: 8 ft
Amps: 13
Volts AC: 120
Type: Extension Cord
Gauge: 16 AWG