
13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 12ft, Brown
Item #: 0047610
Cat #: 09403-89-07
UPC: 029892094034
$ 14.18 EA
Company wide:
0
in stock
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 12 ft. Color: Brown.
Overview
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 12 ft. Color: Brown.
Also known as: 029892094034, 09403-89-07, SWC094038907
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Brown |
| Amps: | 13 |
| Volts AC: | 120 |
| Conductors: | 2 |
| Type: | Extension Cord, 3-Outlet |
| Length: | 12 ft |
| Gauge: | 16 AWG |
| NEMA Configuration: | L15-20P, WD-6 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Amps: | 13 |
| Conductors: | 2 |
| Length: | 12 ft |
| NEMA Configuration: | L15-20P, WD-6 |
| Color: | Brown |
| Volts AC: | 120 |
| Type: | Extension Cord, 3-Outlet |
| Gauge: | 16 AWG |