
Breaker, Terminals, FC CU, 125A, 14-1/0AWG, CU, 3 PCS
Item #: 0047599
Cat #: KXT1CU-3PC
UPC: 015644798466
$ 36.21 EA
Company wide:
201
in stock
Documents & Guides
Set of Three Terminals for use with XT1 Series Breakers. Wire Range: 14 AWG - 1/0.
Overview
Set of Three Terminals for use with XT1 Series Breakers. Wire Range: 14 AWG - 1/0.
Tmax XT1 is the most compact circuit breaker of the family, available in fixed and plug in version. Despite the reduced dimensions, Tmax XT1 reaches a breaking capacity value of 70kA at 415V.
Also known as: 015644798466, KXT1CU-3PC, ABBKXT1CU3PC
Specifications
| Poles: | 3 |
| Amps: | 125 |
| Mounting: | Breaker |
| Allowable Gauge Range: | 14 - 1/0 |
| Poles: | 3 |
| Mounting: | Breaker |
| Amps: | 125 |
| Allowable Gauge Range: | 14 - 1/0 |