
20 Amp, 125V AC, 2500 Watt, 20" "Y" Adapter
Item #: 0047587
Cat #: 90228802
UPC: 029892090227
$ 54.64 EA
Company wide:
0
in stock
Documents & Guides
Locking "Y" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V AC. 2500 Watt. Length: 20 inches. Color: Yellow.
Overview
Locking "Y" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V AC. 2500 Watt. Length: 20 inches. Color: Yellow.
Also known as: 029892090227, 90228802, SWC090228802
Specifications
| Type: | Adapter |
| Length: | 20 in |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 20 |
| NEMA Configuration: | L5-20P, L5-20R |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Adapter |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| NEMA Configuration: | L5-20P, L5-20R |
| Color: | Yellow |
| Length: | 20 in |
| Volts AC: | 120 |
| Amps: | 20 |
| Standards: | California Proposition 65 |