Air Conditioner Cord, 15 Amp, 125V AC, 3' Long, Gray

Item #: 0047577

Cat #: 03531-33-23

UPC: 029892035310

$ 10.11 EA
Company wide:
4 in stock
Documents & Guides
Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15P, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 3 ft. Color: Gray.

Overview

Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15P, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 3 ft. Color: Gray.
Also known as: 029892035310, 03531-33-23, SWC035313323

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Length: 3 ft
Color: Gray
Type: Extension Cord
Amps: 15
Gauge: 14 AWG
NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Amps: 15
Conductors: 3
Length: 3 ft
Type: Extension Cord
Gauge: 14 AWG