
Dryer Cord, 30A, 125/250V, 10-30P, 6', Gray
Item #: 0047575
Cat #: 9126SW8809
UPC: 029892091262
$ 40.48 EA
Company wide:
145
in stock
Documents & Guides
3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Gray.
Overview
3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Gray.
Also known as: 029892091262, 9126SW8809, SWC9126SW8809, dryer pigtail
Features & Benefits
- 30 amps
- 125/150 volts
- 3 wire
- NEMA 10-30 plug
- SRDT Flat Jacket
Specifications
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Volts AC: | 120, 240 |
| Color: | Gray |
| Amps: | 30 |
| Type: | Dryer Cord |
| Length: | 6 ft |
| NEMA Configuration: | 10-30P |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Length: | 6 ft |
| Standards: | California Proposition 65 |
| Conductors: | 3 |
| Color: | Gray |
| Type: | Dryer Cord |
| NEMA Configuration: | 10-30P |