Dryer Cord, 30A, 125/250V, 10-30P, 4', Gray

Item #: 0047573

Cat #: 9124SW8809

UPC: 029892091248

$ 30.36 EA
Company wide:
68 in stock
Documents & Guides
3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Gray.

Overview

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Gray.
Also known as: 029892091248, 9124SW8809, SWC9124SW8809

Features & Benefits

  • Flanged spade terminals
  • Metal strain relief
  • Gray in color
  • UL certified

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120, 240
Color: Gray
Length: 4 ft
Amps: 30
Type: Dryer Cord
NEMA Configuration: 10-30P
Standards: California Proposition 65
Gauge: 10 AWG
Volts AC: 120, 240
Length: 4 ft
Type: Dryer Cord
Standards: California Proposition 65
Conductors: 3
Color: Gray
Amps: 30
NEMA Configuration: 10-30P