
Range Power Supply Cord, 50A, 125/250V, 4', Gray
Item #: 0047570
Cat #: 9014SW8809
UPC: 029892090142
$ 50.61 EA
Company wide:
80
in stock
Documents & Guides
3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number Of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 4 ft. Color: Gray.
Overview
3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number Of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 4 ft. Color: Gray.
Also known as: 029892090142, 9014SW8809, SWC9014SW8809
Features & Benefits
- HEAVY DUTY
- SRDT FLAT JACKET
- METAL STRAIN RELIEF
- FLANGED SPADE TERMINALS
- 50
Specifications
| Type: | Range Cord |
| Conductors: | 3 |
| Volts AC: | 120, 240 |
| Color: | Gray |
| Length: | 4 ft |
| Amps: | 50 |
| Gauge: | 6 AWG, 8 AWG |
| NEMA Configuration: | 10-50P |
| Standards: | California Proposition 65 |
| Type: | Range Cord |
| Volts AC: | 120, 240 |
| Length: | 4 ft |
| Gauge: | 6 AWG, 8 AWG |
| Standards: | California Proposition 65 |
| Conductors: | 3 |
| Color: | Gray |
| Amps: | 50 |
| NEMA Configuration: | 10-50P |