Duplex Receptacle, 15A, 250V, 3 Wire

Item #: 0047565

Cat #: 7580-G

UPC: 785007758078

$ 78.46 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Grounding, Non-NEMA, 15 Amp, 250 Volt AC, 3 Wire

Overview

Duplex Receptacle, Grounding, Non-NEMA, 15 Amp, 250 Volt AC, 3 Wire
Also known as: 785007758078, 7580-G, PAS7580G

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon