Has Been Replaced By Leviton GFNT1DIN

Item #: 0047508
Cat #: N7599-DIN
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Leviton GFNT1DIN15 Amp, 125 Volt, NEMA 5-15R, Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, DIN-Rail Mountable Modules Receptacle - Black. Has Been Replaced By Leviton GFNT1DIN - Item #140708

Overview

Has Been Replaced By Leviton GFNT1DIN15 Amp, 125 Volt, NEMA 5-15R, Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, DIN-Rail Mountable Modules Receptacle - Black. Has Been Replaced By Leviton GFNT1DIN - Item #140708
Also known as: N7599-DIN, LEVN7599DIN

Specifications

Type: Grounding, Receptacle, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Duplex
Mounting: DIN Rail
Amps: 15
Volts AC: 120
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)