3 Amp, 24V AC/DC, Despard Interchangeable, White

Item #: 0047408

Cat #: 1091-W

UPC: 785007200188

$ 15.70 EA
Company wide:
15 in stock
Documents & Guides
3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - White.

Overview

3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - White.
Also known as: 785007200188, 1091-W, PAS1091W

Specifications

Type: Toggle Switch
Poles: 1
Amps: 3
Color: White
Volts AC: 24
Type: Toggle Switch
Amps: 3
Volts AC: 24
Poles: 1
Color: White