3 Amp, 24V AC/DC, Despard Interchangeable, Ivory

Item #: 0047407

Cat #: 1091-I

UPC: 785007200157

$ 15.70 EA
Company wide:
35 in stock
Documents & Guides
3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - Ivory.

Overview

3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - Ivory.
Also known as: 785007200157, 1091-I, PAS1091I, Despard

Specifications

Type: Toggle Switch, SPDT, Momentary, Despard Type
Poles: 1
Amps: 3
Color: Ivory
Volts AC: 24
Type: Toggle Switch, SPDT, Momentary, Despard Type
Amps: 3
Volts AC: 24
Poles: 1
Color: Ivory