Relay, Magnetic Latching, 24V AC/DC Coil, SPDT, 20A

Item #: 0047404

Cat #: 1070-B

UPC: 785007200270

$ 97.62 EA
Company wide:
52 in stock
Documents & Guides
Magnetic Latching Relay, 24V AC/DC Control. 20 Amp @ 120/277V, 20 Amp @ 347V. SPDT. Includes: 5.50" Leads

Overview

Magnetic Latching Relay, 24V AC/DC Control. 20 Amp @ 120/277V, 20 Amp @ 347V. SPDT. Includes: 5.50" Leads

Low Voltage Component, Magnetic Latching Relay, 24VAC/24VDC Control. Reliable field-tested switching circuitry that provide central or local control of lighting loads.

Also known as: 785007200270, 1070-B, PAS1070B, RR9, MLR-020, Microlite Relay, RR7, Low voltage lighting relay, SHOTGUN RELAY, button relay, lighting relay, Microlite Relay MLR-020

Specifications

Volts DC Control: 24
Mounting: Panel
Volts AC Control: 24
Type: Latching Relay
Amps: 20
Poles: 1
Volts DC Control: 24
Volts AC Control: 24
Amps: 20
Mounting: Panel
Type: Latching Relay
Poles: 1