75 Piece Mechanic's Tool Set

Item #: 0047381

Cat #: 96-010

UPC: 076174960105

Company wide:
0 in stock
Documents & Guides
75 Piece Mechanic's Tool Set, Includes: 1/4" and 3/8" Drive Tools, Marked in Both Inches and Metric for Added Convenience, Made of Durable, High Quality Chrome Vanandium Steel, Full-Polish Chrome Plating to Prevent Corrosion.

Overview

75 Piece Mechanic's Tool Set, Includes: 1/4" and 3/8" Drive Tools, Marked in Both Inches and Metric for Added Convenience, Made of Durable, High Quality Chrome Vanandium Steel, Full-Polish Chrome Plating to Prevent Corrosion.

The tools are built from chrome vanadium forged steel. They have a polished chrome finish which provides corrosion protection. The knurled handle finish delivers slip resistance.

Also known as: 076174960105, 96-010, STY96010

Features & Benefits

  • Chrome vanadium forged body for torque, strength and durability
  • Full polished chrome finish for anti-corrosion protection
  • Quick release switch & reversible mechanism for easy operation
  • Knurled handle finish for increased slip resistance
  • Includes 1/4 In. Dr. pear head ratchet, 3/8 In. Dr. pear head ratchet, (20) 1/4 In. Dr. 6 Pt. sockets, (20) 1/4 In. Dr. 6 Pt. deep sockets, (22) 3/8 In. Dr. 6 Pt. sockets, (7) 3/8 In. Dr. 6 Pt. deep sockets, 3/8 In. Dr. spark plug socket - 5/8 In.
  • (2) 1/4 In. Dr. extension bars - 3 In., 6 In., 3/8 In. Dr. extension bar - 3 In., blow molded carry case

Specifications

Type: Combination, Wrench, Pliers
Diameter: 1/4 in, 3/8 in
Type: Combination, Wrench, Pliers
Diameter: 1/4 in, 3/8 in