ABB S201MUC-K5 MCB S200MUC 1P K 5A

Item #: 0047380

Cat #: S201MUC-K5

UPC: 013614430958

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUC-K5 5A MCB

Overview

ABB S201MUC-K5 5A MCB
Also known as: 013614430958, S201MUC-K5, ABBS201MUCK5

Specifications

Volts DC: 250
Amps: 5
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA