Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical *** Discontinued ***

Item #: 0047365
Cat #: S771
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical1-Gang, Vertical Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel. *** Discontinued ***

Overview

Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical1-Gang, Vertical Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel. *** Discontinued ***
Also known as: S771, PASS771

Specifications

Type: Lourve Wall Plate, Vertical
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Lourve Wall Plate, Vertical
Gangs: 1
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)