Smoke Alarm, Dual Ionization, 120V AC, 9V Battery Backup

Item #: 0047353

Cat #: 9120LBL

UPC: 029054015365

Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Dual Ionization Sensor, 120V AC, 60Hz Wire-in with 10 Year 9 Volt Lithium Battery Backup-Locked Battery Drawer, Tamper-Resistant Locking Pin.

Overview

Smoke Alarm, Dual Ionization Sensor, 120V AC, 60Hz Wire-in with 10 Year 9 Volt Lithium Battery Backup-Locked Battery Drawer, Tamper-Resistant Locking Pin.

The BRK Brands, Inc. catalog no. 9120LBL (model 9120B) is a wire-in, 120V AC 60Hz single and/or multiple station smoke alarms specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. The 9120LBL complies with UL217, CSFM, NFPA 72, HUD, FHA and other agencies that model their codes after the above agencies. They meet building codes where AC/DC with Silence smoke alarms are required. The alarms are interconnectable with up to 18 devices, of which 12 can be smoke alarms. The BRK 9120LBL alarm features a dual ionization smoke sensing chamber, an 85dB horn and a “silence” feature. This alarm features a 10 year battery backup. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm. The “Smart Technology” system is designed to

Also known as: 029054015365, 9120LBL, BRK9120LBL

Specifications

Diameter: 5.600 in
Type: Ionization, Lithium Battery Backup
Volts AC: 120
Mounting: Surface
Depth: 2 in
Color: White
Diameter: 5.600 in
Volts AC: 120
Depth: 2 in
Type: Ionization, Lithium Battery Backup
Mounting: Surface
Color: White