10" Fixed Tilt Leg Kit

Item #: 0047328

Cat #: TM-FTL-010

UPC:

$ 50.70 EA
Company wide:
336 in stock
Documents & Guides
10" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.

Overview

10" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.

The IronRidge Fixed Tilt Leg Kits consist of a North & South Tilt Leg, plus hardware for attaching to the rails. They come in several different heights to support a wide range of mounting angles: 4-30 degrees in Portrait Orientation, and 6-30 degrees in landscape orientation. The South Tilt Leg comes with angle indicator markings that simplify installation, and the North Tilt Leg has a pivot bracket for full adjustability. Constructed of aluminum and stainless steel components to ensure complete corrosion resistance.

Also known as: TM-FTL-010, IRNTMFTL010

Specifications

Color: Silver
Material: Aluminum
Weight: 2.225 lbs
Color: Silver
Weight: 2.225 lbs
Material: Aluminum