
Switch/Outlet Box, 3-Gang, Depth: 3-3/8", Nail-On, Non-Metallic
Item #: 0047310
Cat #: S3-54-RAC
UPC: 785007207408
$ 5.80 EA
Company wide:
505
in stock
Documents & Guides
3-Gang, Nail-On Switch/Outlet Box, Non-Metallic, Depth: 3-3/8". Cubic Inches: 35". Includes: Clamps.
Overview
3-Gang, Nail-On Switch/Outlet Box, Non-Metallic, Depth: 3-3/8". Cubic Inches: 35". Includes: Clamps.
Triple Gang Switch and Outlet Box with captive mounting nails on each end. It has six Auto/Clamps each end with Quick/Click entries. It is easy to install with a rectangular cutout. It is made with a durable, impact-resistant thermoplastic box. It has innovative extras that help cut installation time. 50 pack.
Also known as: 785007207408, S3-54-RAC, PASS354RAC
Specifications
| Gangs: | 3 |
| Color: | Gray |
| Depth: | 3 3/8 in |
| Material: | Thermoplastic |
| Mounting: | Nail On |
| Cubic Inches: | 35 in³ |
| Gangs: | 3 |
| Depth: | 3 3/8 in |
| Mounting: | Nail On |
| Color: | Gray |
| Material: | Thermoplastic |
| Cubic Inches: | 35 in³ |