
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0047265
Cat #: S1-22-R
UPC: 785007207194
$ 1.67 EA
Company wide:
1,917
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5". Includes: Clamps
Overview
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5". Includes: Clamps
Durable, impact-resistant thermoplastic boxes complemented by innovative extrasthat cut installation time. Single Gang, Deep Switch and Outlet Box. Extra deepfor dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. Two Quick/Click Entries, 100 Pack.
Also known as: 785007207194, S1-22-R, PASS122R, Nail on box
Specifications
| Color: | Gray |
| Depth: | 3 3/8 in |
| Material: | Thermoplastic |
| Gangs: | 1 |
| Mounting: | Nail On |
| Cubic Inches: | 22.500 in³ |
| Color: | Gray |
| Material: | Thermoplastic |
| Mounting: | Nail On |
| Depth: | 3 3/8 in |
| Gangs: | 1 |
| Cubic Inches: | 22.500 in³ |